NJ214W
Description
NJ214W CYLINDRICAL ROLLER BRG ; 70MM BOREX125MM ODX24MM W 1-ROW
Part # NJ214W
BDI # 1191695
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
451490
Number of Rows of Rollers:
Single Row
6017NR
Description
6017NR DEEP GROOVE BALL BRG ; 85MM BOREX130MM ODX22MM W 1-ROW
Part # 6017NR
BDI # 1412837
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5287
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes