Page 1 of 26

Next

Compare
23292CAME4

COMPARE

23292CAME4

Description
23292CAME4 SPHERICAL ROLLER BRG ; 460MM BOREX830MM ODX296MM W 2-ROW

NSK

Part # 23292CAME4

BDI # 1185037

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23296CAME4

COMPARE

23296CAME4

Description
23296CAME4 SPHERICAL ROLLER BRG ; 480MM BOREX870MM ODX310MM W 2-ROW

NSK

Part # 23296CAME4

BDI # 1185040

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23292CAMKE4

COMPARE

23292CAMKE4

Description
23292CAMKE4 SPHERICAL ROLLER BRG

NSK

Part # 23292CAMKE4

BDI # 1185038

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/670CAMC3P55W509

COMPARE

230/670CAMC3P55W509

Description
230/670CAMC3P55W509 SPHERICAL ROLLER BRG ; 670MM BOREX980MM ODX230MM W 2-ROW

NSK

Part # 230/670CAMC3P55W509

BDI # 21735826

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/630CAMKP55W507

COMPARE

230/630CAMKP55W507

Description
230/630CAMKP55W507 SPHERICAL ROLLER BRG ; 630MM BOREX920MM ODX212 MM W

NSK

Part # 230/630CAMKP55W507

BDI # 21735818

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY