80BER19XTXV1VSUELP2
Description
80BER19XTXV1VSUELP2 PREC AC BALL BRG ; 80MM BOREX110MM ODX16MM W
Part # 80BER19XTXV1VSUELP2
BDI # 20838165
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Ultra High Speed
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7006CSN24TRDULP2
Description
7006CSN24TRDULP2 PRECISION AC BALL BRG
Part # 7006CSN24TRDULP2
BDI # 17758215
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
25BGR10STDUELP2
Description
25BGR10STDUELP2 AC BALL BEARING ; 25MM BOREX47MM ODX12MM W
Part # 25BGR10STDUELP2
BDI # 24666670
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Ultra High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
6BGR10HTDUELP2
Description
6BGR10HTDUELP2 AC BALL BEARING ; 6MM BOREX17MM ODX6MM W 1-ROW
Part # 6BGR10HTDUELP2
BDI # 24666671
Features
Enclosure:
Open
Material - Ball:
Ceramic
Outer Race Width - Millimeter:
6
Other Features:
Single Row | Angular Contact | Ultra High Precision
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
110BAR10ETYNDBELP
Description
110BAR10ETYNDBELP ANGULAR CONTACT BRG ; SUPER PRECISION THRUST BA/BT
Part # 110BAR10ETYNDBELP
BDI # 24666641
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | EQTF Ball | NSK Robust Series | Ultra High Speed
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring