Features
Component:
Cone
Width - Millimeter:
31.75
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
644501
Precision Class:
Standard
Basic Number:
66212
5312WLC3
Description
5312WLC3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 60MMX130MM
Part # 5312WLC3
BDI # 25266363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
PFL204
Description
PFL204 BEARING HOUSING ; 30MM ID X 4.9219IN OAL STL 2-BOLT
Part # PFL204
BDI # 1228111
6305ZZ
Description
6305ZZ DEEP GROOVE BALL BEARING ; 25MM ID 62MM OD 17MM W DOUBLE SHIELDED
Part # 6305ZZ
BDI # 1208146
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258955
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No