UCS207-106LD1NR
Description
UCS207-106LD1NR INSERT BEARING ; 1.375"ID 2.8346"OD 1.689"W SET SCREW
Part # UCS207-106LD1NR
BDI # 1234769
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Light Duty | Steel Cage | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.901
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
6002
Description
6002 DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 9MM W OPEN
Part # 6002
BDI # 1204361
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258784
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6022ZZC3/EM
Description
6022ZZC3/EM DEEP GROOVE BALL BEARING ; SINGLE ROW MEDIUM SIZE
Part # 6022ZZC3/EM
BDI # 17143905
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6310C3
Description
6310C3 DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM W OPEN
Part # 6310C3
BDI # 1208473
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
600
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No