UCS207-106LD1NR
Description
UCS207-106LD1NR INSERT BEARING ; 1.375"ID 2.8346"OD 1.689"W SET SCREW
Part # UCS207-106LD1NR
BDI # 1234769
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Light Duty | Steel Cage | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.901
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Spherical
Global Part Number GPN:
564362
Mounting Method:
Set Screw
ASS205-100N
Description
ASS205-100N INSERT BEARING ; 1" BORE NARROW IR 0.591" OR WID
Part # ASS205-100N
BDI # 1214852
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage | Snap Ring Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
UCS205-100LD1NR
Description
UCS205-100LD1NR ; POR ALL OTHER INSERTS
Part # UCS205-100LD1NR
BDI # 17151066
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Light Duty | Steel Cage | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.112
Outer Race Profile:
Cylindrical
Global Part Number GPN:
564542
Mounting Method:
Set Screw