Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7301
Description
7301 ANGULAR CONTACT BALL BEARING ; 12MM ID 37MM OD 12MM W
Part # 7301
BDI # 1213179
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
6026NR
Description
6026NR DEEP GROOVE BALL BEARING ; 130MM ID 200MM OD 33MM W OPEN
Part # 6026NR
BDI # 1205459
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
882
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6207NR
Description
6207NR DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM W OPEN
Part # 6207NR
BDI # 1206707
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263792
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6202LLUNR
Description
6202LLUNR DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W
Part # 6202LLUNR
BDI # 17143807
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes