Page 1 of 4

Next

Compare
UCF205-100D1

COMPARE

UCF205-100D1

Description
UCF205-100D1 FLANGED BLOCK BEARING ; 1" BORE 4" BOLT CIRCLE

NTN

Part # UCF205-100D1

BDI # 1232380

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty

Global Part Number GPN: 552765
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 99

Price Inventory : In stock
Loading Price
QTY
ASS202-010N

COMPARE

ASS202-010N

Description
ASS202-010N INSERT BEARING ; 5/8" BORE NARROW IR 0.472" OR WID

NTN

Part # ASS202-010N

BDI # 1214840

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 12
Other Features: Single Row | Light Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 22
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
4T-1328

COMPARE

4T-1328

Description
4T-1328 TAPERED RLR BRG CUP ; SGL 2.0625"X0.5625" STL

NTN

Part # 1328

BDI # 17142287

Features

Component: Cup
Width - Millimeter: 14.3
Inch - Metric: Inch
Outside Diameter - Inch: 2.063
Outside Diameter - Millimeter: 52.4

Other Features: Hardened Steel Case
Precision Class: Standard
Width - Inch: 0.563
Basic Number: 1328

Price Inventory : Available to order
Loading Price
QTY
4T-1380

COMPARE

4T-1380

Description
4T-1380 TAPERED RLR BRG CONE ; 0.875"X0.794"

NTN

Part # 1380

BDI # 17142295

Features

Component: Cone
Width - Millimeter: 20.168
Inch - Metric: Inch
Bore - Millimeter: 22.225
Bore - Inch: 0.875

Other Features: Sheet Metal Cage | Hardened Steel Case
Precision Class: Standard
Width - Inch: 0.794
Basic Number: 1380

Price Inventory : Available to order
Loading Price
QTY
SUCF206-20FG1

COMPARE

SUCF206-20FG1

Description
SUCF206-20FG1 FLANGED BLOCK BALL BEARING ; 4 BOLT

NTN

Part # SUCF206-20FG1

BDI # 20862231

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Food Grade Grease

Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 117
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY