6900ZZ

COMPARE

6900ZZ

Description
6900ZZ DEEP GROOVE BALL BEARING ; 10MM ID 22MM OD 6MM W DOUBLE SHIELDED

NTN

Part # 6900ZZ

BDI # 1209689

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 6
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.866

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 258728
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7205BG

COMPARE

7205BG

Description
7205BG

NTN

Part # 7205BG

BDI # 1212356

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254141
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NPC012RPC

COMPARE

NPC012RPC

Description
NPC012RPC ; INSERT BEARING

NTN

Part # NPC012RPC

BDI # 1226196

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY