UC206-103D1
Description
UC206-103D1 INSERT BEARING ; 1.1875"ID 2.4409"OD 1.5"W SET SCREW
Part # UC206-103D1
BDI # 1231937
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564638
Mounting Method:
Set Screw
UC210-200D1
Description
UC210-200D1 INSERT BEARING ; 2"ID 3.5433"OD 2.0315"W SET SCREW
Part # UC210-200D1
BDI # 1232024
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.613
Outer Race Profile:
Spherical
Global Part Number GPN:
564672
Mounting Method:
Set Screw
AS208-108D1
Description
AS208-108D1 INSERT BEARING ; 1.5 IN IDX3.1496 IN ODX1.4961 IN W
Part # AS208-108D1
BDI # 1214719
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
38
Outer Race Profile:
Spherical
Global Part Number GPN:
564379
Mounting Method:
Set Screw
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
29
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
ASS202-010N
Description
ASS202-010N INSERT BEARING ; 5/8" BORE NARROW IR 0.472" OR WID
Part # ASS202-010N
BDI # 1214840
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
22
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw