1211KC3
Description
1211KC3 SELF ALIGNING BALL BRG ; 55MM ID 100MM OD 21MM W
Part # 1211KC3
BDI # 1197146
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing