Page 1 of 2

Next

Compare
4T-1729

COMPARE

4T-1729

Description
4T-1729 TAPERED RLR BRG CUP ; SGL 2.24"X0.625" STL

NTN

Part # 1729

BDI # 17141458

Features

Component: Cup
Width - Millimeter: 15.875
Inch - Metric: Inch
Outside Diameter - Inch: 2.24
Outside Diameter - Millimeter: 56.896

Other Features: Hardened Steel Case
Precision Class: Standard
Width - Inch: 0.625
Basic Number: 1729

Price Inventory : Available to order
Loading Price
QTY
5206KSS

COMPARE

5206KSS

Description
5206KSS ANGULAR CONTACT BALL BEARING ; DBL ROW

NTN

Part # 5206KSS

BDI # 17143213

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Shell Alvania 2 Prelubricated
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5206CLLU

COMPARE

5206CLLU

Description
5206CLLU ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 30MM ID 62MM OD 23.8MM W

NTN

Part # 5206CLLU

BDI # 17143212

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Nitrile Friction Seal | Shell Alvania 2 Prelubricated
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
23026BD1

COMPARE

23026BD1

Description
23026BD1 ; POR SPHERICAL BEARING

NTN

Part # 23026BD1

BDI # 1199421

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU304E

COMPARE

NU304E

Description
NU304E ; POR CYLINDRICAL ROLLER BEARING

NTN

Part # NU304E

BDI # 17149031

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY