UC210-200D1
Description
UC210-200D1 INSERT BEARING ; 2"ID 3.5433"OD 2.0315"W SET SCREW
Part # UC210-200D1
BDI # 1232024
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.613
Outer Race Profile:
Spherical
Global Part Number GPN:
564672
Mounting Method:
Set Screw
6209LLB
Description
6209LLB DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM W DOUBLE SEALED
Part # 6209LLB
BDI # 17144578
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
UEL209-112D1
Description
UEL209-112D1 INSERT BEARING ; 1.75"ID 3.3465"OD 2.2165"W
Part # UEL209-112D1
BDI # 1235202
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.3
Outer Race Profile:
Spherical
Global Part Number GPN:
564785
Mounting Method:
Eccentric Collar
AS208-108D1
Description
AS208-108D1 INSERT BEARING ; 1.5 IN IDX3.1496 IN ODX1.4961 IN W
Part # AS208-108D1
BDI # 1214719
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
38
Outer Race Profile:
Spherical
Global Part Number GPN:
564379
Mounting Method:
Set Screw
1211KC3
Description
1211KC3 SELF ALIGNING BALL BRG ; 55MM ID 100MM OD 21MM W
Part # 1211KC3
BDI # 1197146
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing