Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Shell Alvania 2 Prelubricated
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206CLLU
Description
5206CLLU ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 30MM ID 62MM OD 23.8MM W
Part # 5206CLLU
BDI # 17143212
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Nitrile Friction Seal | Shell Alvania 2 Prelubricated
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)