6203ZZ/15.875C3/EM
Description
6203ZZ/15.875C3/EM BALL BEARING ; 5/8"BORE 1.575"OD .472"W SINGLE ROW
Part # 6203ZZ/15.875C3/EM
BDI # 1206257
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
241
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7307BL1BG
Description
7307BL1BG ANGULAR CONTACT BALL BEARING ; SMALL SIZE
Part # 7307BL1BG
BDI # 1213230
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254044
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6407
Description
6407 DEEP GROOVE BALL BEARING ; 35MM ID 100MM OD 25MM W OPEN
Part # 6407
BDI # 1209192
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259090
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6221C3
Description
6221C3 DEEP GROOVE BALL BEARING ; 105MM ID 190MM OD 36MM W OPEN
Part # 6221C3
BDI # 1207473
Features
Enclosure:
Open
Outer Race Width - Millimeter:
36
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
861
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
MR1305EL
Description
MR1305EL CYLINDRICAL ROLLER BEARING ; 25MM IDX62MM ODX17MM W OPEN
Part # MR1305EL
BDI # 17148177
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452800
Number of Rows of Rollers:
Single Row