Page 1 of 2

Next

Compare
4T-LM67048/LM67010

COMPARE

4T-LM67048/LM67010

Description
4T-LM67048/LM67010 TAPERED ROLLER BRG ; 1.25"X2.328"X0.66" CARB STL

NTN

Part # LM67048/LM67010

BDI # 17143160

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.328
Outside Diameter - Millimeter: 59.131
Bore - Millimeter: 31.75

Bore - Inch: 1.25
Other Features: 1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Assembly Components: 4T-LM67048 (1) | 4T-LM67010 (1)
Basic Number: LM67048
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
6201ZZC3/EM

COMPARE

6201ZZC3/EM

Description
6201ZZC3/EM DEEP GROOVE BALL BEARING ; 12MM ID 32MM OD 10MM W DOUBLE SHIELDED

NTN

Part # 6201ZZC3/EM

BDI # 1205960

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 10
Other Features: Deep Groove | Electric Motor Grade
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
ASFD204-012

COMPARE

ASFD204-012

Description
ASFD204-012 FLANGED BLOCK BEARING ; 3/4" BORE 2.8" BOLT CIRCLE 2 HOLE

NTN

Part # ASFD204-012

BDI # 1214747

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 25
Nominal Bolt Circle Diameter Round - Inch: 2.8
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Narrow Inner Race

Global Part Number GPN: 554143
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 71

Price Inventory : Available to order
Loading Price
QTY
5203CZZ

COMPARE

5203CZZ

Description
5203CZZ ANGULAR CONTACT BALL BEARING ; DOUBLE ROW

NTN

Part # 5203CZZ

BDI # 1203574

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6003LLBC3/EM

COMPARE

6003LLBC3/EM

Description
6003LLBC3/EM DEEP GROOVE BALL BEARING ; 17MM ID 35MM OD 10MM W DOUBLE SEALED

NTN

Part # 6003LLBC3/EM

BDI # 1204462

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 10
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 205
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY