5310CZZC3
Description
5310CZZC3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 5310CZZC3
BDI # 1203869
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5204ZZG15
Description
5204ZZG15 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 5204ZZG15
BDI # 1203591
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5200CZZC3
Description
5200CZZC3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 5200CZZC3
BDI # 1203556
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5205CZZC3
Description
5205CZZC3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 5205CZZC3
BDI # 1203599
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)