UCS207-104LD1NR
Description
UCS207-104LD1NR INSERT BEARING ; 1.25"ID 2.8346"OD 1.689"W SET SCREW
Part # UCS207-104LD1NR
BDI # 1234767
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Light Duty | Steel Cage | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.901
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
UCS208-108LD1NR
Description
UCS208-108LD1NR INSERT BEARING ; 1.5"ID 3.1496"OD 1.937"W SET SCREW
Part # UCS208-108LD1NR
BDI # 1234777
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Light Duty | Steel Cage | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
6309NRC3
Description
6309NRC3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM W OPEN
Part # 6309NRC3
BDI # 1208447
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
571
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6207NRC3
Description
6207NRC3 DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM W OPEN
Part # 6207NRC3
BDI # 1206709
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
446
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6206NRC3
Description
6206NRC3 DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W OPEN
Part # 6206NRC3
BDI # 1206588
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
400
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes