5208NR
Description
5208NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 40MM ID 80MM OD 30.2MM W OPEN
Part # 5208NR
BDI # 1203665
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256908
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3310NRC3
Description
3310NRC3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 50MM ID 110MM OD 44.4MM W
Part # 3310NRC3
BDI # 1202028
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)