5309C3
Description
5309C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 45MM ID 100MM OD 39.7MM W
Part # 5309C3
BDI # 1203855
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256992
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
4T-M12610
Description
4T-M12610 TAPERED RLR BRG CUP ; SGL 1.9687"X0.55" STL
Part # M12610
BDI # 17142164
Features
Component:
Cup
Width - Millimeter:
13.97
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50.013
Other Features:
Medium Duty | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.55
Basic Number:
M12610
5207C3
Description
5207C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 35MM ID 72MM OD 27MM W OPEN
Part # 5207C3
BDI # 1203638
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256900
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7207B
Description
7207B ANGULAR CONTACT BALL BEARING ; 35MM ID 72MM OD 17MM W OPEN
Part # 7207B
BDI # 1212492
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254129
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
4T-M88010
Description
4T-M88010 TAPERED RLR BRG CUP ; SGL 2.6875"X0.6875" STL
Part # M88010
BDI # 17142206
Features
Component:
Cup
Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.688
Outside Diameter - Millimeter:
68.275
Other Features:
Medium Duty | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.688
Basic Number:
M88010