4T-M12610
Description
4T-M12610 TAPERED RLR BRG CUP ; SGL 1.9687"X0.55" STL
Part # M12610
BDI # 17142164
Features
Component:
Cup
Width - Millimeter:
13.97
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50.013
Other Features:
Medium Duty | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.55
Basic Number:
M12610
4T-LM48510
Description
4T-LM48510 TAPERED RLR BRG CUP ; SGL 2.5625"X0.55" STL
Part # LM48510
BDI # 17143117
Features
Component:
Cup
Width - Millimeter:
13.97
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Outside Diameter - Millimeter:
65.1
Other Features:
Light Medium Duty | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.55
Basic Number:
LM48510
4T-LM67010
Description
4T-LM67010 TAPERED RLR BRG CUP ; SGL 2.328"X0.465" STL
Part # LM67010
BDI # 17143155
Features
Component:
Cup
Width - Millimeter:
11.811
Inch - Metric:
Inch
Outside Diameter - Inch:
2.328
Outside Diameter - Millimeter:
59.131
Other Features:
Light Medium Duty | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.465
Basic Number:
LM67010
4T-21212
Description
4T-21212 TAPERED RLR BRG CUP ; SGL 2.125"X0.625" STL
Part # 21212
BDI # 17142323
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
21212
5200CZZC3
Description
5200CZZC3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 5200CZZC3
BDI # 1203556
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)