6200ZZNR

COMPARE

6200ZZNR

Description
6200ZZNR DEEP GROOVE BALL BEARING ; 10MM ID 30MM OD 9MM W

NTN

Part # 6200ZZNR

BDI # 1205872

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 9
Other Features: Deep Groove | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 1.181

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY