5206CZZC3
Description
5206CZZC3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 5206CZZC3
BDI # 1203621
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)