5206CZZC3

COMPARE

5206CZZC3

Description
5206CZZC3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW

NTN

Part # 5206CZZC3

BDI # 1203621

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY