6018LLBC3/EM
Description
6018LLBC3/EM DEEP GROOVE BALL BEARING ; 90MM ID 140MM OD 24MM W DOUBLE SEALED
Part # 6018LLBC3/EM
BDI # 24047572
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
4T-HM911210
Description
4T-HM911210 TAPERED RLR BRG CUP ; SGL 5.125"X0.9375" STL
Part # HM911210
BDI # 17142035
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
5.125
Outside Diameter - Millimeter:
130.175
Other Features:
Heavy Medium Duty | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
HM911210
6020LLUC3/EM
Description
6020LLUC3/EM DEEP GROOVE BALL BEARING ; 100MM ID 150MM OD 24MM W DOUBLE SEALED
Part # 6020LLUC3/EM
BDI # 1205362
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1210
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Cup
Width - Millimeter:
22.225
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.875
Basic Number:
493
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
259297
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No