6311C3
Description
6311C3 DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 29MM W OPEN
Part # 6311C3
BDI # 1208549
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
628
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5213
Description
5213 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 65MM ID 120MM OD 38.1MM W
Part # 5213
BDI # 1203719
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256934
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
BST50X100-1BP4
Description
BST50X100-1BP4 BALL SCREW SUPPORT BRG ; 50MM IDX100MM ODX20MM W
Part # BST50X100-1BP4
BDI # 1215475
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
6211ZZC3/EM
Description
6211ZZC3/EM DEEP GROOVE BALL BEARING ; 55MM ID 100MM OD 21MM W DOUBLE SHIELDED
Part # 6211ZZC3/EM
BDI # 1207066
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
592
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6211C3
Description
6211C3 DEEP GROOVE BALL BEARING ; 55MM ID 100MM OD 21MM W OPEN
Part # 6211C3
BDI # 1207015
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
583
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No