6006Z
Description
6006Z DEEP GROOVE BALL BEARING ; 30MM ID 55MM OD 13MM W SINGLE SHIELDED
Part # 6006Z
BDI # 1204730
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6203Z
Description
6203Z DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM W SINGLE SHIELDED
Part # 6203Z
BDI # 1206246
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No