MA1218EL
Description
MA1218EL CYLINDRICAL ROLLER BEARING ; 90MM IDX160MM OD
Part # MA1218EL
BDI # 17148009
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452584
Number of Rows of Rollers:
Single Row
MA5211EX
Description
MA5211EX CYLINDRICAL ROLLER BEARING ; 55MM IDX100MM ODX33.338MM W OPEN
Part # MA5211EX
BDI # 1222809
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452654
Number of Rows of Rollers:
Single Row
NU215EAT2X
Description
NU215EAT2X CYLINDRICAL ROLLER BEARING ; 75MMX130MMX25MM
Part # NU215EAT2X
BDI # 1226508
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MR5212EL
Description
MR5212EL CYLINDRICAL ROLLER BEARING ; 60MM IDX110MM ODX36.512MM W OPEN
Part # MR5212EL
BDI # 17148601
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452879
Number of Rows of Rollers:
Single Row