7207B
Description
7207B ANGULAR CONTACT BALL BEARING ; 35MM ID 72MM OD 17MM W OPEN
Part # 7207B
BDI # 1212492
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254129
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
MA1218EL
Description
MA1218EL CYLINDRICAL ROLLER BEARING ; 90MM IDX160MM OD
Part # MA1218EL
BDI # 17148009
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452584
Number of Rows of Rollers:
Single Row
4T-02420
Description
4T-02420 TAPERED RLR BRG CUP ; SGL 2.6875"X0.6875" STL
Part # 02420
BDI # 17141363
Features
Component:
Cup
Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.688
Outside Diameter - Millimeter:
68.275
Global Part Number GPN:
645022
Precision Class:
Standard
Width - Inch:
0.688
Basic Number:
2420
Features
Component:
Cone
Width - Millimeter:
22.225
Inch - Metric:
Inch
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Global Part Number GPN:
644662
Precision Class:
Standard
Width - Inch:
0.875
Basic Number:
2474
Features
Component:
Cup
Width - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Other Features:
Medium Duty
Precision Class:
Standard
Width - Inch:
0.906
Basic Number:
JM205110