MLCH7010CVDUJ74S
Description
MLCH7010CVDUJ74S ANG CONTACT BALL BRG ; PRECISION-BB
Part # MLCH7010CVDUJ74S
BDI # 1223327
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
17 Degree
Other Features:
Single Row | Angular Contact | Hybrid | Corrosion Resistant Ball | High Precision | High Speed
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7207B
Description
7207B ANGULAR CONTACT BALL BEARING ; 35MM ID 72MM OD 17MM W OPEN
Part # 7207B
BDI # 1212492
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254129
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
MA1218EL
Description
MA1218EL CYLINDRICAL ROLLER BEARING ; 90MM IDX160MM OD
Part # MA1218EL
BDI # 17148009
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452584
Number of Rows of Rollers:
Single Row
MA5211EX
Description
MA5211EX CYLINDRICAL ROLLER BEARING ; 55MM IDX100MM ODX33.338MM W OPEN
Part # MA5211EX
BDI # 1222809
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452654
Number of Rows of Rollers:
Single Row
Features
Component:
Cup
Width - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Other Features:
Medium Duty
Precision Class:
Standard
Width - Inch:
0.906
Basic Number:
JM205110