MLCH7010CVDUJ74S
Description
MLCH7010CVDUJ74S ANG CONTACT BALL BRG ; PRECISION-BB
Part # MLCH7010CVDUJ74S
BDI # 1223327
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
17 Degree
Other Features:
Single Row | Angular Contact | Hybrid | Corrosion Resistant Ball | High Precision | High Speed
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MA5211EX
Description
MA5211EX CYLINDRICAL ROLLER BEARING ; 55MM IDX100MM ODX33.338MM W OPEN
Part # MA5211EX
BDI # 1222809
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452654
Number of Rows of Rollers:
Single Row
71914CVDUJ74
Description
71914CVDUJ74 ANGULAR CONTACT BALL BRG ; 70MMX100MMX32MM
Part # 71914CVDUJ74
BDI # 1211783
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MR5212EL
Description
MR5212EL CYLINDRICAL ROLLER BEARING ; 60MM IDX110MM ODX36.512MM W OPEN
Part # MR5212EL
BDI # 17148601
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452879
Number of Rows of Rollers:
Single Row
NN3020KC1NAP5
Description
NN3020KC1NAP5 CYL RLR BRG ; 100MMX150MMX37MM TAPRD BORE
Part # NN3020KC1NAP5
BDI # 1226101
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453570
Number of Rows of Rollers:
Double Row