4T-30307
Description
4T-30307 TAPERED ROLLER BEARING ; 35MMX80MMX22.75MM
Part # 30307
BDI # 17142405
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Precision Class:
Standard
Basic Number:
30307
6208FT150
Description
6208FT150 DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM W DOUBLE SEALED
Part # 6208FT150
BDI # 1206769
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
High Temperature Application
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263613
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6210HT200
Description
6210HT200 DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 20MM W
Part # 6210HT200
BDI # 1206955
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove | FKM Seal | Specific Thermal Treatment | Max 200 Deg C | Solid Lubricant PTFE and PFPE Oil
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No