6207ZZC3/EM
Description
6207ZZC3/EM DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM W DOUBLE SHIELDED
Part # 6207ZZC3/EM
BDI # 1206740
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
454
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206ZZC3/EM
Description
6206ZZC3/EM DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W DOUBLE SHIELDED
Part # 6206ZZC3/EM
BDI # 1206620
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
16005
Description
16005 DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 8MM W OPEN
Part # 16005
BDI # 1197420
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258918
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6207LLBC3/EM
Description
6207LLBC3/EM DEEP GROOVE BALL BEARING ; 35MM BORE 72MM OD 17MM WD SR 2 SEALS
Part # 6207LLBC3/EM
BDI # 1206668
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
444
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203LLUC3/EM
Description
6203LLUC3/EM DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM W DOUBLE SEALED
Part # 6203LLUC3/EM
BDI # 1206203
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258837
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No