Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Material:
BEAREE FL3000
Outside Diameter - Inch:
0.476
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.394
6000LLB
Description
6000LLB DEEP GROOVE BALL BEARING ; 10MM ID 26MM OD 8MM W DOUBLE SEALED
Part # 6000LLB
BDI # 15072069
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258696
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
696ZZ
Description
696ZZ DEEP GROOVE BALL BEARING ; 6MM ID 15MM OD 5MM W DOUBLE SHIELDED
Part # 696ZZ
BDI # 1209968
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258664
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6001ZZC3/EM
Description
6001ZZC3/EM DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM W DOUBLE SHIELDED
Part # 6001ZZC3/EM
BDI # 1204351
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
151
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6903LLUC3
Description
6903JRXLLUC3/L627 ; BALL BEARING SR DP 17MMX30MMX7MM
Part # 6903LLUC3
BDI # 1209738
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No