4T-30307

COMPARE

4T-30307

Description
4T-30307 TAPERED ROLLER BEARING ; 35MMX80MMX22.75MM

NTN

Part # 30307

BDI # 17142405

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Bore - Millimeter: 35

Bore - Inch: 1.378
Other Features: 1 Single Cone | 1 Single Cup | Steel Cage
Precision Class: Standard
Basic Number: 30307

Price Inventory : Available to order
Loading Price
QTY
6208FT150

COMPARE

6208FT150

Description
6208FT150 DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM W DOUBLE SEALED

NTN

Part # 6208FT150

BDI # 1206769

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: High Temperature Application
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 263613
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6210HT200

COMPARE

6210HT200

Description
6210HT200 DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 20MM W

NTN

Part # 6210HT200

BDI # 1206955

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Deep Groove | FKM Seal | Specific Thermal Treatment | Max 200 Deg C | Solid Lubricant PTFE and PFPE Oil
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY