6204LLU
Description
6204LLU DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM W DOUBLE SEALED
Part # 6204LLU
BDI # 1206314
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6001LLBC3/EM
Description
6001LLBC3/EM DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM W DOUBLE SEALED
Part # 6001LLBC3/EM
BDI # 1204304
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
148
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
625LLB
Description
625LLB/1K MINIATURE BALL BEARING ; 5MM ID 16MM OD 5MM W DOUBLE SEALED
Part # 625LLB
BDI # 17144481
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258653
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6804LLU
Description
6804LLU DEEP GROOVE BALL BEARING ; 20MM ID 32MM OD 7MM W DOUBLE SEALED
Part # 6804LLU
BDI # 1209426
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258906
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No