A-UC205-014D1
Description
A-UC205-014D1 INSERT BALL BEARING ; ULTRA CLASS INSERT
Part # A-UC205-014D1
BDI # 1214889
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564135
Mounting Method:
Set Screw
UCF208D1
Description
UCF208D1 FLANGED BLOCK BEARING ; 40MM BORE 144MM BOLT CIRCLE
Part # UCF208D1
BDI # 1232458
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552711
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
UCF210D1
Description
UCF210D1 FLANGED BLOCK BEARING ; 50MM BORE 157MM BOLT CIRCLE
Part # UCF210D1
BDI # 1232502
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552671
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
553810
Housing Style:
2 Bolt Adjustable Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99