NU1026C3

COMPARE

NU1026C3

Description
NU1026C3 CYLINDRICAL ROLLER BEARING ; 130MMX200MMX33MM

NTN

Part # NU1026C3

BDI # 1226302

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY