6904LLU
Description
6904LLU DEEP GROOVE BALL BEARING ; 20MM ID 37MM OD 9MM W DOUBLE SEALED
Part # 6904LLU
BDI # 17145616
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258910
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
UCF208D1
Description
UCF208D1 FLANGED BLOCK BEARING ; 40MM BORE 144MM BOLT CIRCLE
Part # UCF208D1
BDI # 1232458
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552711
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
UCF210D1
Description
UCF210D1 FLANGED BLOCK BEARING ; 50MM BORE 157MM BOLT CIRCLE
Part # UCF210D1
BDI # 1232502
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552671
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
553810
Housing Style:
2 Bolt Adjustable Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
6211C3
Description
6211C3 DEEP GROOVE BALL BEARING ; 55MM ID 100MM OD 21MM W OPEN
Part # 6211C3
BDI # 1207015
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
583
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No