KR22FLLH

COMPARE

KR22FLLH

Description
KR22FLLH CAM FOLLOWER BRG ; 22MM OD 13MM ROLLER W

NTN

Part # KR22FLLH

BDI # 20392914

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
KR32LL

COMPARE

KR32LL

Description
KR32LL CAM FOLLOWER BRG ; CROWNED 32MM OD

NTN

Part # KR32LL

BDI # 1221630

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KRV26LLH

COMPARE

KRV26LLH

Description
KRV26LLH ; POR NRB-MACHINED RING NRB

NTN

Part # KRV26LLH

BDI # 1221788

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY