UEL211-200D1
Description
UEL211-200D1 INSERT BEARING ; 2"ID 3.937"OD 2.811"W ECCENCTRIC COLLAR
Part # UEL211-200D1
BDI # 1235209
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.4
Outer Race Profile:
Spherical
Global Part Number GPN:
564794
Mounting Method:
Eccentric Collar
MA5218EHV
Description
MA5218EHV CYLINDRICAL ROLLER BEARING ; 90MM IDX160MM ODX52.388MM W OPEN
Part # MA5218EHV
BDI # 17148451
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452674
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
UCX20-315D1
Description
UCX20-315D1 INSERT BEARING ; 3.9375"ID 7.4803"OD
Part # UCX20-315D1
BDI # 1235179
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
44
Other Features:
Single Row | Medium Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
117.5
Outer Race Profile:
Spherical
Global Part Number GPN:
564613
Mounting Method:
Set Screw
6001ZZC3/EM
Description
6001ZZC3/EM DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM W DOUBLE SHIELDED
Part # 6001ZZC3/EM
BDI # 1204351
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
151
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No