MA5218EHV

COMPARE

MA5218EHV

Description
MA5218EHV CYLINDRICAL ROLLER BEARING ; 90MM IDX160MM ODX52.388MM W OPEN

NTN

Part # MA5218EHV

BDI # 17148451

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452674
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU324EG1C3

COMPARE

NU324EG1C3

Description
NU324EG1C3 CYLINDRICAL ROLLER BEARING ; 120MMX260MMX55MM

NTN

Part # NU324EG1C3

BDI # 1227282

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 453867
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY