SUCF205-16

COMPARE

SUCF205-16

Description
SUCF205-16 FLANGED BLOCK BALL BEARING ; 1"ID 4-BOLT SET SCREW

NTN

Part # SUCF205-16

BDI # 1230723

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.1
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty

Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 99
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
6307C3

COMPARE

6307C3

Description
6307C3 DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM W OPEN

NTN

Part # 6307C3

BDI # 1208245

Features

Enclosure: Open
Outer Race Width - Millimeter: 21
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 480
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY