2208EEG15
Description
2208EEG15 SELF ALIGNING BALL BRG ; 40MM ID 80MM OD 23MM W
Part # 2208EEG15
BDI # 1197960
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing