6200LLU
Description
6200LLU DEEP GROOVE BALL BEARING ; 10MM ID 30MM OD 9MM W DOUBLE SEALED
Part # 6200LLU
BDI # 1205826
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258714
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6007LLU
Description
6007LLU DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 14MM W DOUBLE SEALED
Part # 6007LLU
BDI # 17143511
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
5315
Description
5315 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 75MM ID 160MM OD 68.3MM W
Part # 5315
BDI # 1203905
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
6004C3
Description
6004C3 DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM W OPEN
Part # 6004C3
BDI # 1204518
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6006LLUC3/EM
Description
6006LLUC3/EM DEEP GROOVE BALL BEARING ; 30MM ID 55MM OD 13MM W DOUBLE SEALED
Part # 6006LLUC3/EM
BDI # 1204709
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1070
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No