6205ZZ
Description
6205ZZ DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SHIELDED
Part # 6205ZZ
BDI # 1206488
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265514
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
627ZZ
Description
627ZZ DEEP GROOVE BALL BEARING ; 7MM IDX22MM ODX7MM W DOUBLE SHIELDED
Part # 627ZZ
BDI # 17144894
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6311ZZC3/EM
Description
6311ZZC3/EM DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 29MM W DOUBLE SHIELDED
Part # 6311ZZC3/EM
BDI # 1208605
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
636
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6900ZZ
Description
6900ZZ DEEP GROOVE BALL BEARING ; 10MM ID 22MM OD 6MM W DOUBLE SHIELDED
Part # 6900ZZ
BDI # 1209689
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258728
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No