AELS207-104N
Description
AELS207-104N INSERT BEARING ; 1.25IN IDX2.8346IN ODX1IN WD
Part # AELS207-104N
BDI # 1214211
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage | Snap Ring Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
AELS208-108N
Description
AELS208-108N INSERT BEARING ; 1-1/2" BORE NARROW IR 0.709" OR WID
Part # AELS208-108N
BDI # 1214222
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.688
Outer Race Profile:
Cylindrical
Global Part Number GPN:
564236
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Light Duty | Steel Cage | Snap Ring Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.712
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
UEL204-012D1
Description
UEL204-012D1 INSERT BEARING ; 0.75"ID 1.8504"OD 1.7205"W
Part # UEL204-012D1
BDI # 1235183
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Global Part Number GPN:
564762
Mounting Method:
Eccentric Collar
AELS204-012D1NR
Description
AELS204-012D1NR INSERT BEARING ; 3/4" BORE NARROW IR 0.551" OR WID
Part # AELS204-012D1NR
BDI # 1214179
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar