UC210-200D1
Description
UC210-200D1 INSERT BEARING ; 2"ID 3.5433"OD 2.0315"W SET SCREW
Part # UC210-200D1
BDI # 1232024
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.613
Outer Race Profile:
Spherical
Global Part Number GPN:
564672
Mounting Method:
Set Screw
UCP-1.1/4
Description
UCP-1.1/4 PILLOW BLOCK BEARING ; 1-1/4" BORE 1-7/8" BASE-CTR HGT
Part # UCP-1.1/4
BDI # 1233865
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Global Part Number GPN:
514757
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SUCPA207-23
Description
SUCPA207-23 PILLOW BLOCK BALL BEARING ; 1-7/16"ID TAPPED BASE
Part # SUCPA207-23
BDI # 1230903
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
UCFU-1.3/16
Description
UCFU-1.3/16 FLANGED BLOCK BEARING ; 1-3/16" BORE 4.7" BOLT CIRCLE
Part # UCFU-1.3/16
BDI # 1233732
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Wide Inner Race | Has Flinger
Global Part Number GPN:
552560
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
120
UC212D1
Description
UC212D1 INSERT BEARING ; 60MM ID 110MM OD 65.1MM W SET SCREW
Part # UC212D1
BDI # 1232071
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564684
Mounting Method:
Set Screw