4T-55175C

COMPARE

4T-55175C

Description
4T-55175C TAPERED RLR BRG CONE ; 1.75"X1.0594"

NTN

Part # 55175C

BDI # 17142607

Features

Component: Cone
Width - Millimeter: 26.899
Inch - Metric: Inch
Bore - Millimeter: 44.45
Bore - Inch: 1.75

Other Features: Sheet Metal Cage | Hardened Steel Case
Precision Class: Standard
Width - Inch: 1.059
Basic Number: 55175C

Price Inventory : Available to order
Loading Price
QTY
4T-L21511

COMPARE

4T-L21511

Description
4T-L21511 TAPERED RLR BRG CUP ; SGL 1.3775"X0.343" STL

NTN

Part # L21511

BDI # 17142083

Features

Component: Cup
Width - Millimeter: 8.712
Inch - Metric: Inch
Outside Diameter - Inch: 1.378
Outside Diameter - Millimeter: 35.001

Other Features: Light Duty | Carburized Steel Case
Precision Class: Standard
Width - Inch: 0.343
Basic Number: L21511

Price Inventory : Available to order
Loading Price
QTY
5310C3

COMPARE

5310C3

Description
5310C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 50MM ID 110MM OD 44.4MM W

NTN

Part # 5310C3

BDI # 1203868

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256995
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
N222EAG1C3

COMPARE

N222EAG1C3

Description
N222C3 CYLINDRICAL ROLLER BEARING ; 110MMX200MMX38MM

NTN

Part # N222EAG1C3

BDI # 1224315

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 453256
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
22308EF800

COMPARE

22308EF800

Description
22308EF800 SPHR RLR BRG ; 40MMX90MMX33MM RND BORE BRASS

NTN

Part # 22308EF800

BDI # 1198757

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Outside Diameter - Millimeter: 90
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY