5312C3
Description
5312C3 ANGULAR CONTACT BALL BEARING ; 60MM ID 130MM OD 54MM W OPEN
Part # 5312C3
BDI # 1203887
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257003
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6009C3
Description
6009C3 DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM W OPEN
Part # 6009C3
BDI # 1204891
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
465
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204C3
Description
6204C3 DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM W OPEN
Part # 6204C3
BDI # 1206278
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
294
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
16011
Description
16011 DEEP GROOVE BALL BEARING ; 55MM ID 90MM OD 11MM W OPEN
Part # 16011
BDI # 1197447
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259209
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5310C3
Description
5310C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 50MM ID 110MM OD 44.4MM W
Part # 5310C3
BDI # 1203868
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256995
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)